Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-350
Zoro # G902689225
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 12 mm
- Material Carbon Steel
- Finish Case Hardened
- Dia. Tolerance Max. 12 mm
- Min. Surface Hardness 60-65 RC
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-350
- Zoro # G902689225
- UPC # 193005488307
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 12 mm |
Length | 600 mm |
Dia. Tolerance Max. | 12 mm |
Dia. Tolerance Min. | 11.989 mm |
Diameter Tolerance - Maximum | 12 mm |
Diameter Tolerance - Minimum | 11.989 mm |
Diameter | 12 mm |
Overall Length | 600 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Finish | Case Hardened |
Min. Surface Hardness | 60-65 RC |
For Use With | Ball Bearings, Plain Linear Bearings |
System of Measurement | Metric |
End Type | Plain Ends |
Shaft Type | Solid Shaft |
Series | ZSHAFT |
Surface Hardness - Minimum | 60 HRC |
Core Type | Solid |
Description
Linear Shaft, System of Measurement Metric, Diameter 12 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 11.989 mm, Diameter Tolerance - Maximum 12 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 2 oz, Can (44002)
- PETROCHEM Mineral Gear Oil, Food Grade, 5 Gal. (FOODSAFE FMO 220-005)
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT635-OLP)
- AQUAPLUMB Coupling Hose Repair, 5/8", Male, PK12 (107017)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-114)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-321)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-33)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-373)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-262)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS (GP1875-360)
- Usa Industrials Linear Bearings & Guides