Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-340
Zoro # G002689354
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 10 mm
- Material Carbon Steel
- For Use With Ball Bearings, Plain Linear Bearings
- Finish Case Hardened
- Min. Surface Hardness 60-65 RC
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-340
- Zoro # G002689354
- UPC # 193005488222
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 10 mm |
Length | 600 mm |
Dia. Tolerance Min. | 9.989 mm |
Dia. Tolerance Max. | 10 mm |
Diameter Tolerance - Maximum | 10 mm |
Diameter Tolerance - Minimum | 9.989 mm |
Diameter | 10 mm |
Overall Length | 600 mm |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Finish | Case Hardened |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Metric |
Series | ZSHAFT |
Shaft Type | Solid Shaft |
Core Type | Solid |
Surface Hardness - Minimum | 60 HRC |
End Type | Plain Ends |
Description
Linear Shaft, System of Measurement Metric, Diameter 10 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 600 mm, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 9.989 mm, Diameter Tolerance - Maximum 10 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49496)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH3C)
- DAYTON B59 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (1A108)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 51in PL, T102 (510H075)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-114)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-66)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 60 In (3/4 SOFT CTL X 60)
- Usa Industrials Linear Bearings & Guides