Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-33
Zoro # G902689386
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.374 in
- Min. Surface Hardness 60-65 RC
- Finish Case Hardened
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-33
- Zoro # G902689386
- UPC # 193005484958
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 60 in |
Dia. Tolerance Min. | 0.374 in |
Dia. Tolerance Max. | 0.3745 in |
Diameter Tolerance - Maximum | 0.375 in |
Diameter Tolerance - Minimum | 0.374 in |
Overall Length | 60 in |
Diameter | 3/8 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Min. Surface Hardness | 60-65 RC |
Finish | Case Hardened |
For Use With | Ball Bearings, Plain Linear Bearings |
System of Measurement | Inch |
Shaft Type | Solid Shaft |
Series | ZSHAFT |
Core Type | Solid |
End Type | Plain Ends |
Surface Hardness - Minimum | 60 HRC |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD NEMA C-face Brakemotor, 0.33 HP (SK71S/4-56C-CUS-BRE5-HL)
- HUTCHINS Muffler AIr Diffuser (1352)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, RH, 304SS (062703500003)
- NUMATICS Sandwich Single Air Regulator, 230 cfm (554RS100JP00000)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-119)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-321)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-394)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 36 In (QS 1/4 L 36)
- Usa Industrials Linear Bearings & Guides