Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-28
Zoro # G102689339
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material Carbon Steel
- Finish Case Hardened
- Dia. Tolerance Max. 0.3745 in
- Dia. Tolerance Min. 0.374 in
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-28
- Zoro # G102689339
- UPC # 193005483555
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 18 in |
Dia. Tolerance Max. | 0.3745 in |
Dia. Tolerance Min. | 0.374 in |
Overall Length | 18 in |
Diameter Tolerance - Maximum | 0.375 in |
Diameter Tolerance - Minimum | 0.374 in |
Diameter | 3/8 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Finish | Case Hardened |
Min. Surface Hardness | 60-65 RC |
For Use With | Ball Bearings, Plain Linear Bearings |
System of Measurement | Inch |
Shaft Type | Solid Shaft |
End Type | Plain Ends |
Surface Hardness - Minimum | 60 HRC |
Series | ZSHAFT |
Core Type | Solid |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.75" OD (5V9753)
- ENERPAC Motor Zu4 115V Kit (DC8244259SR)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-7/8)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DSRM06.00)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-321)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-42)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-124)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- Usa Industrials Linear Shafts & Support Rails