Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-242
Zoro # G402689503
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Dia. 2 1/4 in
- Material Carbon Steel
- For Use With Ball Bearings, Plain Linear Bearings
- Dia. Tolerance Max. 2.2493 in
- Dia. Tolerance Min. 2.2485 in
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-242
- Zoro # G402689503
- UPC # 193005485726
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 2 1/4 in |
Length | 10 in |
Dia. Tolerance Max. | 2.2493 in |
Dia. Tolerance Min. | 2.2485 in |
Overall Length | 10 in |
Diameter Tolerance - Maximum | 2.249 in |
Diameter Tolerance - Minimum | 2.249 in |
Diameter | 2 1/4 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Finish | Case Hardened |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Inch |
Surface Hardness - Minimum | 60 HRC |
Core Type | Solid |
End Type | Plain Ends |
Series | ZSHAFT |
Shaft Type | Solid Shaft |
Description
Linear Shaft, System of Measurement Inch, Diameter 2 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 10 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 2.249 in, Diameter Tolerance - Maximum 2.249 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting (5VLF4)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X12X12)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-31)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-33)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-404)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12L48)
- Usa Industrials Linear Bearings & Guides