Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-22
Zoro # G202689406
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material Carbon Steel
- Finish Case Hardened
- For Use With Ball Bearings, Plain Linear Bearings
- Dia. Tolerance Max. 0.3745 in
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-22
- Zoro # G202689406
- UPC # 193005483494
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 6 in |
Dia. Tolerance Max. | 0.3745 in |
Dia. Tolerance Min. | 0.374 in |
Diameter Tolerance - Maximum | 0.375 in |
Diameter | 3/8 in |
Overall Length | 6 in |
Diameter Tolerance - Minimum | 0.374 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Finish | Case Hardened |
For Use With | Ball Bearings, Plain Linear Bearings |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Inch |
Shaft Type | Solid Shaft |
Core Type | Solid |
End Type | Plain Ends |
Surface Hardness - Minimum | 60 HRC |
Series | ZSHAFT |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 6 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-75-11)
- WEG WEG - 01518ET3E254T-W22S, MOTOR 15HP 4P 254T WFF2 TEFC-NEMA Pr (01518ET3E254T-W22S)
- DIXON Wilkerson by Filter Element, 5 Micron Filter Rating, For Use with F16 Filter (FRP-95-160)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X16)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-66)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-321)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L (NIM12-0300-SL)
- Usa Industrials Linear Shafts & Support Rails