Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-172
Zoro # G602689457
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 3/8 in
- Material Carbon Steel
- Dia. Tolerance Min. 1.374 in
- For Use With Ball Bearings, Plain Linear Bearings
- Dia. Tolerance Max. 1.3745 in
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-172
- Zoro # G602689457
- UPC # 193005484569
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 3/8 in |
Length | 18 in |
Dia. Tolerance Min. | 1.374 in |
Dia. Tolerance Max. | 1.3745 in |
Diameter | 1 3/8 in |
Diameter Tolerance - Maximum | 1.375 in |
Overall Length | 18 in |
Diameter Tolerance - Minimum | 1.374 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Min. Surface Hardness | 60-65 RC |
Finish | Case Hardened |
System of Measurement | Inch |
Shaft Type | Solid Shaft |
Series | ZSHAFT |
Core Type | Solid |
Surface Hardness - Minimum | 60 HRC |
End Type | Plain Ends |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.374 in, Diameter Tolerance - Maximum 1.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Pressure Relief Valve, Hydraulic (RP51A-3000)
- RUSTLICK Coolant, 1 gal, Bottle (75014)
- MARTINDALE ELECTRIC Brush Saver, Commutator, One End = C, One End = F (COMMX007CF)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VF4S-124)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-404)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-66)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-84)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-119)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-373)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 16 In (3/4L SMAE CTL X 16)
- Usa Industrials Linear Bearings & Guides