Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-131
Zoro # G302689566
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/8 in
- Material Carbon Steel
- For Use With Ball Bearings, Plain Linear Bearings
- Dia. Tolerance Max. 1.1245 in
- Finish Case Hardened
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-131
- Zoro # G302689566
- UPC # 193005482824
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/8 in |
Length | 7 in |
Dia. Tolerance Max. | 1.1245 in |
Dia. Tolerance Min. | 1.124 in |
Diameter Tolerance - Minimum | 1.124 in |
Diameter | 1 1/8 in |
Overall Length | 7 in |
Diameter Tolerance - Maximum | 1.125 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Finish | Case Hardened |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Inch |
Shaft Type | Solid Shaft |
Surface Hardness - Minimum | 60 HRC |
Core Type | Solid |
Series | ZSHAFT |
End Type | Plain Ends |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 7 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.124 in, Diameter Tolerance - Maximum 1.125 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 1.937in ID, Nitrile Rubber (IN49.2176.29.52TC)
- PIX V-Belt, 1/4 X 46 (2L460)
- DAYTON Run Capacitor, 55 MFD, 440V, Oval (2MDZ9)
- D&D 48" Outside Length, 1/2" Top Width, 1 Ribs (AX46)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-119)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-32)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-404)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-33)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-321)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- NB Shaft, Steel, 1.250 In D, 13.50 In (SFW20X13.50FS115)
- Usa Industrials Linear Bearings & Guides