Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-11
Zoro # G702689418
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/4 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.249 in
- For Use With Ball Bearings, Plain Linear Bearings
- Finish Case Hardened
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-11
- Zoro # G702689418
- UPC # 193005483401
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/4 in |
Length | 24 in |
Dia. Tolerance Min. | 0.249 in |
Dia. Tolerance Max. | 0.2495 in |
Diameter Tolerance - Maximum | 0.25 in |
Diameter | 1/4 in |
Diameter Tolerance - Minimum | 0.249 in |
Overall Length | 24 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bearings, Plain Linear Bearings |
Finish | Case Hardened |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Inch |
Shaft Type | Solid Shaft |
Core Type | Solid |
End Type | Plain Ends |
Surface Hardness - Minimum | 60 HRC |
Series | ZSHAFT |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.249 in, Diameter Tolerance - Maximum 0.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP66 Super Blue Ribbon V-Belt (AP66)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-3-90)
- HAYWARD FLOW CONTROL Automated Ball Valve (PSSTBH120STVA9)
- PIX V-Belt, 3/8 X 35 (3V350)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-328)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-114)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-404)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-105)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-119)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- DUALVEE Track, Carbon Steel, 36.75" L, 0.875" W (T3367513)
- Usa Industrials Linear Bearings & Guides