Shop All Linear Shafts & Support Rails
Usa Industrials
Linear Motion Shaft, 1060 Carbon Steel
Mfr # ZSHAFT-105
Zoro # G702689227
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 7/8 in
- Material Carbon Steel
- Finish Case Hardened
- Dia. Tolerance Max. 0.8745 in
- For Use With Ball Bearings, Plain Linear Bearings
Product Information
- Brand Usa Industrials
- MFR # ZSHAFT-105
- Zoro # G702689227
- UPC # 193005485320
- Country of Origin Canada
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 7/8 in |
Length | 60 in |
Dia. Tolerance Max. | 0.8745 in |
Dia. Tolerance Min. | 0.874 in |
Diameter Tolerance - Maximum | 0.875 in |
Overall Length | 60 in |
Diameter Tolerance - Minimum | 0.874 in |
Diameter | 7/8 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Finish | Case Hardened |
For Use With | Ball Bearings, Plain Linear Bearings |
Min. Surface Hardness | 60-65 RC |
System of Measurement | Inch |
Surface Hardness - Minimum | 60 HRC |
End Type | Plain Ends |
Core Type | Solid |
Series | ZSHAFT |
Shaft Type | Solid Shaft |
Description
Linear Shaft, System of Measurement Inch, Diameter 7/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Case Hardened, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.874 in, Diameter Tolerance - Maximum 0.875 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- INGERSOLL-RAND V Belt, Ingersoll Rand (95100178)
- SUPER LUBE Can Super Lube Synthetic Grease 14.1 Oz. (41160)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5200A)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-106)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-373)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-394)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-114)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-444)
- THOMSON Support Rail, Steel, 1.000 In D, 48 In (LSRA16L48)
- Usa Industrials Linear Shafts & Support Rails