Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 5/8" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GLE-21
Zoro # G7872923
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 24"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-21
- Zoro # G7872923
- UPC # 193005918972
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 5/8" |
Standards | UL 94 HB |
Thickness Tolerance | (-0.024" - +0.024") |
Temperature Range | 250 Degrees F |
Tensile Strength | 13,000 psi |
Hardness | Rockwell M100 |
Tensile Strength Rating | Excellent |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Impact Strength | 1.3 ft.-lbs./in. |
Grade | Standard |
Clarity | Opaque |
Water Absorption | 0.0125 |
Density | 0.048 lbs / cu. in. |
Description
LE Garolite Sheet - 5/8" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Bar (BR360/250-36)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-83)
- ZORO SELECT Hex Bar Stock, 0.875" Thick, 7/8" Lx36" W (359_36_0)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/2" Thick (PS-UHMW-ESD-4)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-58)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-55)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GG10-170)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- Usa Industrials Composite Sheets