Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 5/8" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GLE-203
Zoro # G7867183
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 12"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-203
- Zoro # G7867183
- UPC # 193005919962
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Standards | UL 94 HB |
Thickness | 5/8" |
Tensile Strength | 13,000 psi |
Impact Strength Rating | Poor |
Friction Rating | Not Rated |
Hardness | Rockwell M100 |
Density | 0.048 lbs / cu. in. |
Thickness Tolerance | (-0.024" - +0.024") |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Excellent |
Impact Strength | 1.3 ft.-lbs./in. |
Temperature Range | 250 Degrees F |
Water Absorption Rating | Poor |
Grade | Standard |
Water Absorption | 0.0125 |
Clarity | Opaque |
Description
LE Garolite Sheet - 5/8" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PU Rubber Rod, 1 in x 6 in, 95A, Black (BULK-RR-P95-71)
- ZORO SELECT Bronze Hollowbar 932 (10474_6.5_0)
- ZORO SELECT Beige ABS Sheet Stock 36" L x 12" W x 1/8" Thick (BULK-PS-ABS-205)
- USA INDUSTRIALS Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 24" L x 24" W x 1/8" Thick (BULK-PS-ACR-10)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS CE Garolite Sheet - 1/8" Thick x 48" Wide x 48" Long (BULK-CS-GCE-172)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- Usa Industrials Composite Sheets