Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 3/8" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GLE-188
Zoro # G7869992
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 36"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-188
- Zoro # G7869992
- UPC # 193005919825
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 3/8" |
Standards | UL 94 HB |
Water Absorption Rating | Poor |
Impact Strength | 1.3 ft.-lbs./in. |
Clarity | Opaque |
Temperature Range | 250 Degrees F |
Tensile Strength | 13,000 psi |
Thickness Tolerance | (-0.017" - +0.017") |
Grade | Standard |
Water Absorption | 0.0125 |
Friction Rating | Not Rated |
Density | 0.048 lbs / cu. in. |
Friction Coefficient | Not Rated |
Hardness | Rockwell M100 |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Poor |
Description
LE Garolite Sheet - 3/8" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cast Acrylic Plastic Sheet 16" L x 16" W x 3/32" Thick (BULK-PS-CAC-384)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.750" Thick (1ZAN2)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.65 in Overall Width (1650SB3-339-25)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-69)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/2" Thick x 12" Wide x 24" Long (BULK-CS-GG10-33)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GG10-170)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- Usa Industrials Composite Sheets