Shop All Composite Sheets
Usa Industrials
LE Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long
Mfr # BULK-CS-GLE-59
Zoro # G7869265
product price: $14.89
/ea
Sold in multiples of 7 for $104.23
$104.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite LE
- Color Brown
- Plastic Width 6"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GLE-59
- Zoro # G7869265
- UPC # 193005919290
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite LE |
Color | Brown |
Thickness | 1/2" |
Standards | UL 94 HB |
Thickness Tolerance | (-0.021" - +0.021") |
Temperature Range | 250 Degrees F |
Friction Coefficient | Not Rated |
Impact Strength | 1.3 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Density | 0.048 lbs / cu. in. |
Water Absorption Rating | Poor |
Tensile Strength | 13,000 psi |
Impact Strength Rating | Poor |
Clarity | Opaque |
Friction Rating | Not Rated |
Hardness | Rockwell M100 |
Water Absorption | 0.0125 |
Grade | Standard |
Description
LE Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/4 in Inside Dia, 3/8 in Outside Dia (BULK-PT-PETG-2)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.078" Thick (1UTP5)
- ZORO SELECT Angle Stock, 316SS, 3/16 In T, 2 In Leg, 7ft (4YTK3)
- ZORO SELECT Music Wire, Type 302 SS, 16, 0.037 In (29037)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-58)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS CE Garolite Sheet - 1/8" Thick x 48" Wide x 48" Long (BULK-CS-GCE-172)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- ZORO SELECT Gasket Sheet, 1/100" Thick, 12" L, 12" W (BULK-PLF-9)
- Usa Industrials Composite Sheets