Shop All Instrumentation Tube Fittings
Usa Industrials
Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT
Mfr # ZUSA-TF-YL-39
Zoro # G4437144
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Female Straight
- Pipe Size (Fittings) 3/8"
- Tube Fitting Material 316 Stainless Steel
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Straight
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-YL-39
- Zoro # G4437144
- UPC # 193005178840
- Country of Origin China
- Category Instrumentation Tube Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Tube Size | 1/2" |
Details
Item | Instrumentation Tube Fitting |
Specific Pipe Fitting Shape | Female Straight |
Tube Fitting Material | 316 Stainless Steel |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Straight |
Fitting Connection Type | Tube x FNPT |
Specific Fitting Shape | Straight Adapter |
Description
Instrumentation Fitting -316SS -Female S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1-1/2" NOM C Copper DWV Coupling (W 07063)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 9 in.L, Gray (12-09-M-N)
- ZORO SELECT Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L (0500093612)
- VIEGA Viega MegaPressG adapter, 2" x 2" (25156)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Tee, 3/8" Tube (ZUSA-TF-YL-129)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-70)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 3/4" Tube x 3/4" NPT (ZUSA-TF-YL-80)
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/4" Tube x 1/4" NPT (ZUSA-TF-YL-28)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- USA INDUSTRIALS Instrumentation Fitting- 316SS- 90Deg Male Elbow- 1/4" Tube x 1/4" NPT (ZUSA-TF-YL-62)
- PARKER 3/4" A-LOK 316 SS Plug (12BLP12-316)
- Usa Industrials Tube Fittings