Shop All Rubber Rolls
Usa Industrials
High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L
Mfr # BULK-RS-NHS50-240
Zoro # G7793869
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,525.99
Free 30-Day Returns
Key Features
- Thickness 3/4"
- Width 36"
- Length 20 ft.
- Material Neoprene
- Color Black
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-NHS50-240
- Zoro # G7793869
- UPC # 193005414900
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 20 ft. |
Details
Thickness | 3/4" |
Material | Neoprene |
Color | Black |
Backing Type | Plain |
Tensile Strength | 1,500 psi |
Shape | Roll |
Grade | High Strength |
Thickness Tolerance | (-0.059" - +0.059") |
Temperature Range | -30 Degrees to 250 Degrees F |
Density | 1.35 g/cm3 |
Compression Set | 0.3 |
Texture | Smooth |
Elongation | 3.8 |
Standards | ASTM D2000 BC 510 |
Durometer | 50A |
Tear Strength | 20 N/mm |
Description
High Strength Neoprene Rubber Roll No Adhesive - 50A - 3/4" Thick x 36" Wide x 20 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Plate MIC-6, 12 in Overall L (7810_12_12)
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 10 ft L, 3/8 in Thick, Black (ZUSANSR-123)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1-1/8" Dia. (6RFW9)
- ONLINEMETALS 1" OD x 0.188" Wall x 0.63" ID Carbon Steel Round Tube A513-Type 5 DOM (7777)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 60A - 1/8" Thick x 36" Wide x 60 ft. Long (BULK-RS-S60-235)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/8" T x 4" W x 10ft. L (BULK-RS-BHS70-428)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-SFEP-2)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- E. JAMES Roll, Neoprene, 1/8 x36 In W, 50 Ft, Blk, 60A (6060-1/8-50)
- Usa Industrials Rubber Rolls