Shop All Plastic Sheets
Usa Industrials
HDPE Plastic Sheet 48" L x 16" W x 3/4" Thick
Mfr # BULK-PS-PE-435
Zoro # G7800351
original price:
$117.00
19% off
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 3/4"
- Plastic Width 16"
- Plastic Length 48"
- Plastic Color White
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-PE-435
- Zoro # G7800351
- UPC # 193005908645
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 48" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Length | 48" |
Width | 16" |
Description
HDPE Plastic Sheet - 3/4" Thick x 16" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, 0.0625" dia.PK3 (8162)
- BROADFIX FS60A-US Plastic Flat Shims (BR11354)
- ZORO SELECT Gray Polycarbonate Plastic Sheet Stock 48" L x 4" W x 1/4" Thick (BULK-PS-PCT-74)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/2" ID x 3/4" OD x 1/8" Height, PK 5 (ZUSANU8404-0050)
- USA INDUSTRIALS HDPE Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-PE-357)
- USA INDUSTRIALS HDPE Plastic Sheet 48" L x 32" W x 3/8" Thick (BULK-PS-PE-449)
- USA INDUSTRIALS HDPE Plastic Sheet 6" L x 6" W x 1" Thick (BULK-PS-PE-341)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-UHMW-5)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/16 in Thick (BULK-PS-PVC-34)
- USA INDUSTRIALS PTFE 36" L x 1" W x 3/8" Thick (BULK-PS-PTFE-1002)
- ONLINEMETALS Plastic Aluminum Sheet/Plate 6061 12 L x 12 W x 0.08 Thick (15585)
- Usa Industrials Plastic Sheets