Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Viton O-Ring, Dash 012, PK100
Mfr # ZUSAV90012
Zoro # G1664977
product price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 012
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Product Information
- Brand Usa Industrials
- MFR # ZUSAV90012
- Zoro # G1664977
- UPC # 193005293222
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8" |
Actual Inside Dia. | 0.364" |
Nominal Outside Dia. | 1/2" |
Actual Outside Dia. | 0.504" |
Details
Item | O-Ring |
Dash Number | 012 |
System of Measurement | Inch |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
Durometer | 90A |
Color | Black |
Temp. Range | -15° to 400° F |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Hard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Hard,Viton,Dash 012,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Insulated, Alum, 24x24In (2VE93)
- MASTER LOCK 6' CableKeyed Lock (8126D)
- EBERHARD MANUFACTURING CO Padlock Handle (EMC 5655 ZN)
- LEVEL-IT Leveling Mount, Boltless, M10, 1-1/4in Base (MT-SW1)
- USA INDUSTRIALS Buna-N O-Ring, Dash 016, PK100 (ZUSAH70016)
- USA INDUSTRIALS Silicone O-Ring, Dash 111, PK25 (ZUSAS70FDA111)
- USA INDUSTRIALS Silicone O-Ring-Dash 008 - Pack of 25 (ZUSAS70FDA008)
- USA INDUSTRIALS Buna-N O-Ring, Dash 328, PK50 (ZUSAH70328)
- USA INDUSTRIALS Silicone O-Ring, Dash 227, PK10 (ZUSAS70FDA227)
- USA INDUSTRIALS Buna-N O-Ring, Dash 136, PK100 (ZUSAH70136)
- ZORO SELECT O-Ring, Dash 440, Viton, 0.27 In., PK2 (U38871.025.0675)
- Usa Industrials Individual & Bulk O-Rings