Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring, Dash 241, PK25
Mfr # ZUSAH90241
Zoro # G1649306
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 241
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90241
- Zoro # G1649306
- UPC # 193005230890
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-7/8" |
Actual Inside Dia. | 3.859" |
Nominal Outside Dia. | 4-1/8" |
Actual Outside Dia. | 4.137" |
Details
Item | O-Ring |
Dash Number | 241 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Hard |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Hard,Dash 241,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bottom Pivot Bracket, Steel (2 Pack) (MP6697)
- OSBORNE WOOD PRODUCTS 1 1/2 x 1 1/2 Traditional Knob in Hickory (30010H)
- ZORO SELECT 3/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB10)
- KOHLER 25 (38618)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 211, PK100 (ZUSAQH70211)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 240, PK2 (ZUSAQV70240)
- USA INDUSTRIALS Buna-N O-Ring, Dash 202, PK100 (ZUSAH70202)
- USA INDUSTRIALS EPDM O-Ring - Dash 231, PK 10 (ZUSAE70231)
- USA INDUSTRIALS EPDM O-Ring - Dash 216, PK 25 (ZUSAE70216)
- USA INDUSTRIALS Buna-N O-Ring, Dash 131, PK100 (ZUSAH70131)
- ZORO SELECT O-Rings, Inch, Round, Kalrez 4079 (111k4079)
- Usa Industrials Individual & Bulk O-Rings