Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring, Dash 227, PK50
Mfr # ZUSAH90227
Zoro # G1649175
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 227
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90227
- Zoro # G1649175
- UPC # 193005230753
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/8" |
Actual Inside Dia. | 2.109" |
Nominal Outside Dia. | 2-3/8" |
Actual Outside Dia. | 2.387" |
Details
Item | O-Ring |
Dash Number | 227 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Durometer (Hardness) Rating | Hard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Hard,Dash 227,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 6 PK (511A)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 9/32 in (1XTB1)
- OOK Hanger Picture Frame Sawtooth (50374)
- KENAURD Kenaurd:IC Mortise Housing - 7 pins (KMCH07-26D)
- USA INDUSTRIALS EPDM O-Ring - Dash 328, PK 5 (ZUSAE70328)
- USA INDUSTRIALS Buna-N O-Ring, Dash 133, PK100 (ZUSAH70133)
- USA INDUSTRIALS Buna-N O-Ring, Dash 042, PK100 (ZUSAH70042)
- USA INDUSTRIALS Buna-N O-Ring, Dash 208, PK100 (ZUSAH70208)
- USA INDUSTRIALS Silicone O-Ring, Dash 044, PK5 (ZUSAS70FDA044)
- USA INDUSTRIALS Buna-N O-Ring, Dash 238, PK50 (ZUSAH70238)
- ZORO SELECT Square Profile Viton O-Ring, Dash 007, PK50 (ZUSAVSQ70007)
- Usa Industrials Individual & Bulk O-Rings