Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring, Dash 219, PK100
Mfr # ZUSAH90219
Zoro # G1649069
product price: $11.85
/pk 100, $0.12/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 219
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90219
- Zoro # G1649069
- UPC # 193005230678
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/16" |
Actual Inside Dia. | 1.296" |
Nominal Outside Dia. | 1-9/16" |
Actual Outside Dia. | 1.574" |
Details
Item | O-Ring |
Dash Number | 219 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Hard |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Hard,Dash 219,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-3R)
- BALDWIN Estate Unlacquered Brass Strikes (0310.031.UNIV)
- KWIKSET Handleset Interior Screw Cap Cover, Satin Nickel (82215-15)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCMV1)
- USA INDUSTRIALS Buna-N O-Ring, Dash 011, PK100 (ZUSAH70011)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 008, PK50 (ZUSAQV70008)
- USA INDUSTRIALS Buna-N O-Ring, Dash 249, PK10 (ZUSAH70249)
- USA INDUSTRIALS Viton O-Ring, Dash 249, PK2 (ZUSAV70249)
- USA INDUSTRIALS EPDM O-Ring, Dash 022, PK50 (ZUSAE70022)
- USA INDUSTRIALS Buna-N O-Ring, Dash 320, PK50 (ZUSAH70320)
- STERLING SEAL & SUPPLY 122 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT122X250)
- Usa Industrials Individual & Bulk O-Rings