Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring, Dash 215, PK100
Mfr # ZUSAH90215
Zoro # G1649008
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 215
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90215
- Zoro # G1649008
- UPC # 193005230630
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-1/16" |
Actual Inside Dia. | 1.046" |
Nominal Outside Dia. | 1-5/16" |
Actual Outside Dia. | 1.324" |
Details
Item | O-Ring |
Dash Number | 215 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Durometer (Hardness) Rating | Hard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Hard,Dash 215,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Satin Nickel (DCM315U15)
- MASTER LOCK DISC PADLOCK 2-3/4"" 2PK (M40XTCCSEN)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-H RH AL)
- SCHLAGE Cylindrical Lock, ALX170 RHO 626 (ALX170 RHO 626)
- USA INDUSTRIALS Buna-N O-Ring, Dash 041, PK100 (ZUSAH70041)
- USA INDUSTRIALS Buna-N O-Ring, Dash 161, PK25 (ZUSAH70161)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 112, PK100 (ZUSAQH70112)
- USA INDUSTRIALS Buna-N O-Ring, Dash 211, PK100 (ZUSAH70211)
- USA INDUSTRIALS Silicone O-Ring, Dash 240, PK5 (ZUSAS70FDA240)
- USA INDUSTRIALS Buna-N O-Ring-Dash 207 - Pack of 100 (ZUSAH70207)
- ZORO SELECT O-Ring, Dash 341, Buna N, 0.21 In., PK25 (U38801.018.0350)
- Usa Industrials Individual & Bulk O-Rings