Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring Dash 123, PK 100
Mfr # ZUSAH90123
Zoro # G300437947
product price: $9.89
/pk 100, $0.10/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 123
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- Durometer 90A
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90123
- Zoro # G300437947
- UPC # 193005124571
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.174" |
Nominal Outside Dia. | 1.38" |
Details
Dash Number | 123 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Grade | Standard |
Durometer (Hardness) Rating | Hard |
Type | O-Ring |
Temp. Range | -40 to 250 (F) |
Material | Buna-N |
Description
Pack of 100-Hard Buna-N O-Ring Dash 123
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 249, Viton, 0.13 In., PK5 (U38875.012.0487)
- WRS 27" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2630 (05-40026-3)
- ZORO SELECT Grommet, Buna-N, MS 35489-71, PK25 (3MPN1)
- MASTER LOCK No7 Padlock And Cable (719-D)
- USA INDUSTRIALS EPDM O-Ring - Dash 231, PK 10 (ZUSAE70231)
- USA INDUSTRIALS Silicone O-Ring, Dash 381 (ZUSAS70FDA381)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 218, PK 10 (ZUSATST218)
- USA INDUSTRIALS Buna-N O-Ring, Dash 460, PK2 (ZUSAH70460)
- USA INDUSTRIALS Buna-N O-Ring, Dash 133, PK100 (ZUSAH70133)
- USA INDUSTRIALS Silicone O-Ring, Dash 011, PK25 (ZUSAS70FDA011)
- STERLING SEAL & SUPPLY 111 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL111X250)
- Usa Industrials Individual & Bulk O-Rings