Shop All Individual & Bulk O-Rings
Usa Industrials
Hard Buna-N O-Ring, Dash 005, PK100
Mfr # ZUSAH90005
Zoro # G1648439
product price: $3.19
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 005
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Product Information
- Brand Usa Industrials
- MFR # ZUSAH90005
- Zoro # G1648439
- UPC # 193005229269
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/32" |
Actual Inside Dia. | 0.101" |
Nominal Outside Dia. | 7/32" |
Actual Outside Dia. | 0.241" |
Details
Item | O-Ring |
Dash Number | 005 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 90A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Hard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Hard,Dash 005,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Power Spring Assist Kit (W62-0001)
- PAWLING End Cap, Champagne, 2-15/16 x 1In (ETC-3-0-313)
- MSI Whisper White Beveled 12 In. X 12 In. X 10 Mm Ceramic Mesh-Mounted Mosaic Wall Tile, 10PK (ZOR-MD-0162)
- HARDWARE RESOURCES Black 35 Quart Plastic Waste Container (CAN-35)
- USA INDUSTRIALS Buna-N O-Ring, Dash 330, PK50 (ZUSAH70330)
- USA INDUSTRIALS Buna-N O-Ring, Dash 033, PK100 (ZUSAH70033)
- USA INDUSTRIALS Buna-N O-Ring, Dash 210, PK100 (ZUSAH70210)
- USA INDUSTRIALS Buna-N O-Ring, Dash 238, PK50 (ZUSAH70238)
- USA INDUSTRIALS Silicone O-Ring, Dash 109, PK25 (ZUSAS70FDA109)
- USA INDUSTRIALS Buna-N O-Ring, Dash 264, PK10 (ZUSAH70264)
- MIDWEST FASTENER 1/2" x 5/8" x 1/16" Rubber O-Rings 15PK (64792)
- Usa Industrials Individual & Bulk O-Rings