Shop All Felt Sheets
Usa Industrials
Grade F5 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L
Mfr # BULK-FS-F5-14
Zoro # G2426464
Sold in multiples of 7 for $92.33
$92.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F5
- Material Felt
- Backing Type Non-Adhesive
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F5-14
- Zoro # G2426464
- UPC # 193005024093
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1 ft |
Length | 1 ft |
Details
Grade | F5 |
Material | Felt |
Backing Type | Non-Adhesive |
Thickness | 1/8 in |
Item | Felt Sheet |
Description
Grade F5 Felt Sheet,No Adh,1/8 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-291)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (44r.625-36)
- ZORO SELECT Neoprene Sheet, 50A, 24"x12"x1/32", Black (BULK-RS-N50TXT-25)
- STANLEY ENGINEERED FASTENING SHEET METAL INSERTS 10.32 BOX OF50 (HE57839)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F3-22)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 36" Wide x 36" L (BULK-FS-F13-9)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F13-24)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-32)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1-1/2" Wide x 10 Ft. L (BULK-FS-F1-44)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F3-14)
- ZORO SELECT Felt Sheets (BULK-FS-F3-111)
- Usa Industrials Felt Sheets