Shop All Felt Sheets
Usa Industrials
Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 12" L
Mfr # BULK-FS-F3-18
Zoro # G2426227
Sold in multiples of 3 for $103.17
$103.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F3
- Material Felt
- Backing Type Non-Adhesive
- Thickness 1/2 in
- Width 1 ft
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F3-18
- Zoro # G2426227
- UPC # 193005023850
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1 ft |
Length | 1 ft |
Details
Grade | F3 |
Material | Felt |
Backing Type | Non-Adhesive |
Thickness | 1/2 in |
Item | Felt Sheet |
Description
Grade F3 Felt Sheet,No Adh,1/2 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT clear Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-78)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 70A (BULK-RS-E70MIL-10)
- ZORO SELECT Black Acetal Plastic Rod 3 ft L, 3/4 in Dia. (BULK-PR-ACB-355)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 10 Ft (ZUSA-RC-682)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F1-22)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 36" L (BULK-FS-F13-20)
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1-1/2" Wide x 10 Ft. L (BULK-FS-F1-44)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-32)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F13-10)
- ZORO SELECT Felt Sheet, F3, 1/8 In Thick, 12 x 12 In (2FHF7)
- Usa Industrials Felt Sheets