Shop All Felt Sheets
Usa Industrials
Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L
Mfr # BULK-FS-F1-96
Zoro # G2425965
Sold in multiples of 4 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Felt
- Backing Type Adhesive
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F1-96
- Zoro # G2425965
- UPC # 193005351144
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 2 in |
Length | 10 ft |
Details
Grade | F1 |
Material | Felt |
Backing Type | Adhesive |
Thickness | 1/8 in |
Item | Felt Sheet |
Description
Grade F1 Felt Strip,w/ Adh,1/8 In. Thic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ZORO SELECT Foam Strip, Closed Cell, 3/4 in W, 6 ft L, 1/2 in Thick, Gray (ZUSASSR-FDA-17)
- E. JAMES Rubber Cord, Silicone, 3/8 In Dia, 10 Ft (CSSIL-3/8-10)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-PE-220)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-32)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F1-22)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1-1/2" Wide x 10 Ft. L (BULK-FS-F1-44)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F13-14)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F3-10)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FHK9)
- Usa Industrials Felt Sheets