Shop All Felt Sheets
Usa Industrials
Grade F1 Felt Strip No Adh, 1/8" Thick x 1/2" Wide x 10 Ft. L
Mfr # BULK-FS-F1-30
Zoro # G2425694
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Felt
- Backing Type Non-Adhesive
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F1-30
- Zoro # G2425694
- UPC # 193005350826
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1/2 in |
Length | 10 ft |
Details
Grade | F1 |
Material | Felt |
Backing Type | Non-Adhesive |
Thickness | 1/8 in |
Item | Felt Sheet |
Description
Grade F1 Felt Strip,No Adh,1/8 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 3/16X1-1/2X36 Flt Bar (11674)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/4" W x 36" W x 48" L (20-112)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112x72 STL Slot Angle (N180-109)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 3 Ft L (2AVC5)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 12" L (BULK-FS-F1-16)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-96)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 36" Wide x 36" L (BULK-FS-F13-9)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/2" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-100)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F3-22)
- USA INDUSTRIALS Grade F5 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F5-14)
- ZORO SELECT Felt, F1, 3/16 In Thick, 1 1/2x12 In (2FHB3)
- Usa Industrials Felt Sheets