Shop All Felt Sheets
Usa Industrials
Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L
Mfr # BULK-FS-F1-22
Zoro # G2425579
Sold in multiples of 2 for $157.18
Free Shipping & Returns
$157.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Felt
- Backing Type Non-Adhesive
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F1-22
- Zoro # G2425579
- UPC # 193005023348
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1 ft |
Length | 3 ft |
Details
Item | Felt Sheet |
Grade | F1 |
Material | Felt |
Backing Type | Non-Adhesive |
Thickness | 1/4 in |
Description
Grade F1 Felt Sheet,No Adh,1/4 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Gray (FCS8738-M)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-250)
- ZORO SELECT Gray PVC Type 1 Tube Stock 3 ft L (BULK-RPT-PVC-34)
- E. JAMES Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (4060-1/4-10)
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-96)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1-1/2" Wide x 10 Ft. L (BULK-FS-F1-44)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 12" L (BULK-FS-F3-18)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 36" Wide x 36" L (BULK-FS-F13-9)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-32)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 60 In (2FHJ7)
- Usa Industrials Felt Sheets