Shop All Felt Sheets
Usa Industrials
Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 12" L
Mfr # BULK-FS-F1-16
Zoro # G2425746
Sold in multiples of 4 for $125.96
$125.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade F1
- Material Felt
- Backing Type Non-Adhesive
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-F1-16
- Zoro # G2425746
- UPC # 193005023270
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 1 ft |
Length | 1 ft |
Details
Item | Felt Sheet |
Grade | F1 |
Material | Felt |
Backing Type | Non-Adhesive |
Thickness | 1/4 in |
Description
Grade F1 Felt Sheet,No Adh,1/4 In. Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-VFEP-2)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Viton, 350-1/4M (350-1/4M)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.003", Pk20 (MSB003-20)
- USA INDUSTRIALS Buna-N Rubber Sheet w Adhesive - 60A - 1/4" T x 18" W x 36" L (BULK-RS-H60-785)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-32)
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F1-22)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 12" L (BULK-FS-F3-16)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-96)
- ZORO SELECT Felt, F5, 1/8 In Thick, 1 1/2x120 In (2FKG6)
- Usa Industrials Felt Sheets