Shop All Composite Sheets
Usa Industrials
G-7 Garolite Sheet - 1/16" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GG7-2
Zoro # G7920094
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 24"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG7-2
- Zoro # G7920094
- UPC # 193005924263
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-7 |
Color | Off-White |
Temperature Range | 420 Degrees F |
Hardness | Rockwell M100 |
Water Absorption Rating | Poor |
Tensile Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Impact Strength Rating | Excellent |
Density | 0.064 lbs / cu. in. |
Clarity | Opaque |
Thickness | 1/16" |
Grade | Standard |
Thickness Tolerance | (-0.0075" - +0.0075") |
Standards | UL 94 V0 |
Friction Rating | Not Rated |
Tensile Strength | 18,000 psi |
Impact Strength | 6.5 ft.-lbs./in. |
Water Absorption | 0.005 |
Description
G-7 Garolite Sheet - 1/16" Thick x 24" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, Neoprene, 1/8"Th, 36"x2", 30A (1030-1/8HGXTAPE)
- ZORO SELECT EPDM Round Cord, 1/4" D, 5' L, 70A, Black (ZUSA-RC-671)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2In Wx36In L (A23321126)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3/4 In, 6 Ft (2EYX4)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-28)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- Usa Industrials Composite Sheets