Shop All Composite Sheets
Usa Industrials
G-7 Garolite Sheet - 1/16" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GG7-15
Zoro # G7922809
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 24"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG7-15
- Zoro # G7922809
- UPC # 193005924355
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-7 |
Color | Off-White |
Tensile Strength | 18,000 psi |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M100 |
Standards | UL 94 V0 |
Thickness Tolerance | (-0.0075" - +0.0075") |
Water Absorption Rating | Poor |
Friction Rating | Not Rated |
Temperature Range | 420 Degrees F |
Impact Strength Rating | Excellent |
Grade | Standard |
Density | 0.064 lbs / cu. in. |
Thickness | 1/16" |
Clarity | Opaque |
Water Absorption | 0.005 |
Impact Strength | 6.5 ft.-lbs./in. |
Description
G-7 Garolite Sheet - 1/16" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (19893_24_0)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 1.000" Thick (1ZBB9)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PVC-61)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003520)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-28)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-55)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-58)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- ZORO SELECT PlstcSht, GaroliteCE, 6"x6", 0.25"T, Brw, Opq (BULK-CS-GCE-57)
- Usa Industrials Composite Sheets