Shop All Composite Sheets
Usa Industrials
G-7 Garolite Sheet - 1" Thick x 12" Wide x 48" Long
Mfr # BULK-CS-GG7-205
Zoro # G7922045
product price: $1,427.99
/ea
Free Shipping & Returns
$1,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-7
- Color Off-White
- Plastic Width 12"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG7-205
- Zoro # G7922045
- UPC # 193005924874
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-7 |
Color | Off-White |
Thickness | 1" |
Tensile Strength | 18,000 psi |
Grade | Standard |
Impact Strength | 6.5 ft.-lbs./in. |
Friction Coefficient | Not Rated |
Thickness Tolerance | (-0.049" - +0.049") |
Water Absorption Rating | Poor |
Temperature Range | 420 Degrees F |
Tensile Strength Rating | Excellent |
Water Absorption | 0.005 |
Density | 0.064 lbs / cu. in. |
Hardness | Rockwell M100 |
Friction Rating | Not Rated |
Clarity | Opaque |
Impact Strength Rating | Excellent |
Standards | UL 94 V0 |
Description
G-7 Garolite Sheet - 1" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, Charcoal (ZUSA-XPE-43)
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 10 Ft (871140)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/4 in Dia. (DCFD2R1.25-72)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/2" Thick x 12" Wide x 24" Long (BULK-CS-GG10-33)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-41)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- ZORO SELECT PlstcSht, GaroliteG10, 6"x6", 0.5"T, Ylw, Opq (BULK-CS-GG10-59)
- Usa Industrials Composite Sheets