Shop All Composite Sheets
Usa Industrials
G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GG11-45
Zoro # G7920934
product price: $69.85
/ea
Sold in multiples of 2 for $139.70
$139.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 12"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-45
- Zoro # G7920934
- UPC # 193005923556
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Temperature Range | 300 Degrees F |
Tensile Strength Rating | Excellent |
Thickness | 3/8" |
Friction Rating | Not Rated |
Tensile Strength | 37,000 psi |
Thickness Tolerance | (-0" - +0.156") |
Clarity | Opaque |
Hardness | Rockwell M110 |
Grade | Standard |
Density | 0.066 lbs / cu. in. |
Friction Coefficient | Not Rated |
Impact Strength | 12.0 ft.-lbs./in. |
Standards | UL 94 HB |
Water Absorption | 0.005 |
Impact Strength Rating | Excellent |
Water Absorption Rating | Poor |
Description
G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Red (1001309R)
- OILCRAT Drill Rod, 1/2, 0-1, 3 ft. L (O1D126)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-25)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4357_72_0)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-58)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-41)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- Usa Industrials Composite Sheets