Shop All Composite Sheets
Usa Industrials
G-11 Garolite Sheet - 3/4" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GG11-9
Zoro # G7922465
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 24"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-9
- Zoro # G7922465
- UPC # 193005923303
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Tensile Strength Rating | Excellent |
Hardness | Rockwell M110 |
Grade | Standard |
Impact Strength Rating | Excellent |
Water Absorption | 0.005 |
Density | 0.066 lbs / cu. in. |
Clarity | Opaque |
Friction Rating | Not Rated |
Standards | UL 94 HB |
Thickness Tolerance | (-0.041" - +0.057") |
Impact Strength | 12.0 ft.-lbs./in. |
Friction Coefficient | Not Rated |
Water Absorption Rating | Poor |
Temperature Range | 300 Degrees F |
Thickness | 3/4" |
Tensile Strength | 37,000 psi |
Description
G-11 Garolite Sheet - 3/4" Thick x 24" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 3/4 in Thick, Black (P8175ULRL00.75XOH)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 2 In, 3 Ft L (2HKE1)
- ONLINEMETALS 0.625" Carbon Steel Round Bar A36 Hot Rolled (10238)
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 40 Inch x 100 Yards (241040)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-28)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/2" Thick x 12" Wide x 24" Long (BULK-CS-GG10-33)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- ZORO SELECT PlstcSht, GaroXX, 12"x24", 0.125"T, Brw, Opq (BULK-CS-GXX-29)
- Usa Industrials Composite Sheets