Shop All Composite Sheets
Usa Industrials
G-11 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GG11-43
Zoro # G7916831
product price: $37.29
/ea
Sold in multiples of 3 for $111.87
$111.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 12"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-43
- Zoro # G7916831
- UPC # 193005923532
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Thickness Tolerance | (-0.006" - +0.006") |
Temperature Range | 300 Degrees F |
Grade | Standard |
Clarity | Opaque |
Impact Strength | 12.0 ft.-lbs./in. |
Thickness | 3/16" |
Water Absorption | 0.005 |
Friction Rating | Not Rated |
Tensile Strength | 37,000 psi |
Water Absorption Rating | Poor |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Impact Strength Rating | Excellent |
Tensile Strength Rating | Excellent |
Density | 0.066 lbs / cu. in. |
Standards | UL 94 HB |
Description
G-11 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_24_24)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 6ft Length - Black (20-137-0375)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F3-14)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-CS-GCE-42)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-28)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS CE Garolite Sheet - 1/8" Thick x 48" Wide x 48" Long (BULK-CS-GCE-172)
- ZORO SELECT PlstcSht, GaroXX, 12"x12", 0.125"T, Blk, Opq (BULK-CS-GXXB-42)
- Usa Industrials Composite Sheets