Shop All Composite Sheets
Usa Industrials
G-11 Garolite Sheet - 1/32" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GG11-183
Zoro # G7917924
product price: $78.79
/ea
Sold in multiples of 2 for $157.58
Free Shipping & Returns
$157.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 36"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-183
- Zoro # G7917924
- UPC # 193005924072
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Impact Strength Rating | Excellent |
Hardness | Rockwell M110 |
Tensile Strength Rating | Excellent |
Water Absorption | 0.005 |
Thickness Tolerance | (-0.001" - +0.002") |
Friction Rating | Not Rated |
Friction Coefficient | Not Rated |
Standards | UL 94 HB |
Tensile Strength | 37,000 psi |
Grade | Standard |
Impact Strength | 12.0 ft.-lbs./in. |
Density | 0.066 lbs / cu. in. |
Clarity | Opaque |
Temperature Range | 300 Degrees F |
Thickness | 1/32" |
Water Absorption Rating | Poor |
Description
G-11 Garolite Sheet - 1/32" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-49)
- ZORO SELECT Carbon Steel Ball, 45.1776 g, 7/8 in, PK25 (20434)
- ONLINEMETALS 0.625" Acetal Round Rod (Copolymer) Natural (21235)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1" W (11675_36_0)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS CE Garolite Sheet - 1/8" Thick x 48" Wide x 48" Long (BULK-CS-GCE-172)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- Usa Industrials Composite Sheets