Shop All Composite Sheets
Usa Industrials
G-11 Garolite Sheet - 1/32" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GG11-14
Zoro # G7919519
product price: $26.75
/ea
Sold in multiples of 3 for $80.25
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 24"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-14
- Zoro # G7919519
- UPC # 193005923327
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Impact Strength Rating | Excellent |
Impact Strength | 12.0 ft.-lbs./in. |
Hardness | Rockwell M110 |
Grade | Standard |
Standards | UL 94 HB |
Temperature Range | 300 Degrees F |
Thickness | 1/32" |
Tensile Strength Rating | Excellent |
Clarity | Opaque |
Water Absorption Rating | Poor |
Water Absorption | 0.005 |
Density | 0.066 lbs / cu. in. |
Tensile Strength | 37,000 psi |
Thickness Tolerance | (-0.001" - +0.002") |
Description
G-11 Garolite Sheet - 1/32" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polyurethane Rubber Sheet No Adhesive, 60A, 1/16"T x 12"W x 12"L (BULK-RS-P60-23)
- 3M Shim A0108, 0.2 Thick, 1/pk (28129)
- ZORO SELECT White PTFE Plastic Tube Stock 2 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PTFE-85)
- REMINGTON INDUSTRIES 3/8" X 1/2" Aluminum Flat Bar, 6061, 24" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X0.5FLT6061T6511-24)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-55)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-41)
- ZORO SELECT PlstcSht, GaroXX, 12"x24", 0.125"T, Brw, Opq (BULK-CS-GXX-29)
- Usa Industrials Composite Sheets