Shop All Composite Bars
Usa Industrials
G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long
Mfr # BULK-CS-GG11-153
Zoro # G7916673
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite G-11
- Color Green
- Plastic Width 4"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG11-153
- Zoro # G7916673
- UPC # 193005923921
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 4" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.2" - +0.2") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite G-11 |
Color | Green |
Water Absorption | 0.005 |
Friction Rating | Not Rated |
Impact Strength Rating | Excellent |
Tensile Strength Rating | Excellent |
Thickness | 1" |
Hardness | Rockwell M110 |
Water Absorption Rating | Poor |
Thickness Tolerance | (-0.047" - +0.047") |
Impact Strength | 12.0 ft.-lbs./in. |
Standards | UL 94 HB |
Tensile Strength | 37,000 psi |
Temperature Range | 300 Degrees F |
Grade | Standard |
Friction Coefficient | Not Rated |
Clarity | Opaque |
Density | 0.066 lbs / cu. in. |
Description
G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 1/2 In, 3 Ft (61F.375X1.5-36)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PP-43)
- ZORO SELECT White PTFE Sheet Stock 48" L x 24" W x 0.250" Thick (G15-.25F-24X48)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga, Mirror, SS (Super Mirror 304Mirror-16Gx24x24)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- Usa Industrials Composite Bars