Shop All Composite Sheets
Usa Industrials
G-10/FR4 Garolite Sheet - 3/8" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GFR4-175
Zoro # G7921424
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 48"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-175
- Zoro # G7921424
- UPC # 193005922566
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Temperature Range | 280 Degrees F |
Density | 0.072 lbs / cu. in. |
Thickness Tolerance | (-0.021" - +0.021") |
Friction Rating | Not Rated |
Grade | Standard |
Impact Strength Rating | Excellent |
Hardness | Rockwell M110 |
Friction Coefficient | Not Rated |
Tensile Strength | 38,000 psi |
Thickness | 3/8" |
Water Absorption Rating | Good |
Water Absorption | 0.0015 |
Clarity | Opaque |
Tensile Strength Rating | Excellent |
Impact Strength | 14.0 ft.-lbs./in. |
Standards | UL 94 V0 |
Description
G-10/FR4 Garolite Sheet - 3/8" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, EPDM, 3/32 in. Thick, 25 ft., 60A (BULK-RS-E60-938)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1-3/4" Dia. (BULK-PR-ACB-108)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/16" Dia. (2XMK3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/16" Thick (BULK-PS-PC-40)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS CE Garolite Sheet - 1/8" Thick x 48" Wide x 48" Long (BULK-CS-GCE-172)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- Usa Industrials Composite Sheets