Shop All Composite Sheets
Usa Industrials
G-10/FR4 Garolite Sheet - 1/32" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GFR4-27
Zoro # G7918283
product price: $12.55
/ea
Sold in multiples of 7 for $87.85
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10/FR4
- Color Yellow
- Plastic Width 12"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GFR4-27
- Zoro # G7918283
- UPC # 193005921514
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10/FR4 |
Color | Yellow |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Clarity | Opaque |
Impact Strength Rating | Excellent |
Water Absorption | 0.0015 |
Water Absorption Rating | Good |
Thickness Tolerance | (-0.001" - +0.004") |
Tensile Strength Rating | Excellent |
Standards | UL 94 V0 |
Grade | Standard |
Impact Strength | 14.0 ft.-lbs./in. |
Thickness | 1/32" |
Hardness | Rockwell M110 |
Temperature Range | 280 Degrees F |
Tensile Strength | 38,000 psi |
Density | 0.072 lbs / cu. in. |
Description
G-10/FR4 Garolite Sheet - 1/32" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.625", Pk19 (25160)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Oil Hard Drill Rod, O1, #7, 0.199 In (O1D#76)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS CE Garolite Sheet - 1/8" Thick x 48" Wide x 48" Long (BULK-CS-GCE-172)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-55)
- Usa Industrials Composite Sheets