Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GG10-32
Zoro # G7916052
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 12"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-32
- Zoro # G7916052
- UPC # 193005920326
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Water Absorption | 0.0015 |
Grade | Standard |
Hardness | Rockwell M110 |
Density | 0.065 lbs / cu. in. |
Impact Strength | 14.0 ft.-lbs./in. |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Good |
Friction Rating | Not Rated |
Temperature Range | 270 Degrees F |
Thickness Tolerance | (-0.021" - +0.021") |
Friction Coefficient | Not Rated |
Standards | UL 94 HB |
Thickness | 3/8" |
Impact Strength Rating | Excellent |
Tensile Strength | 40,000 psi |
Clarity | Opaque |
Description
G-10 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Polycarbonate multiwall sheet 48 L x 24 W x (400995)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1/2 in Thick, Black (ZUSA-EVA-10)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.157 in T, 7,200 psi (BULK-PA-PVC-10)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1242_2_48)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-58)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- Usa Industrials Composite Sheets