Shop All Composite Sheets
Usa Industrials
G-10 Garolite Sheet - 1-1/4" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GG10-180
Zoro # G7915903
product price: $1,660.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,660.99
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite G-10
- Color Yellow
- Plastic Width 48"
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GG10-180
- Zoro # G7915903
- UPC # 193005921064
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite G-10 |
Color | Yellow |
Standards | UL 94 HB |
Thickness Tolerance | (-0.049" - +0.041") |
Temperature Range | 270 Degrees F |
Friction Coefficient | Not Rated |
Density | 0.065 lbs / cu. in. |
Water Absorption Rating | Good |
Tensile Strength Rating | Excellent |
Grade | Standard |
Tensile Strength | 40,000 psi |
Clarity | Opaque |
Hardness | Rockwell M110 |
Impact Strength | 14.0 ft.-lbs./in. |
Impact Strength Rating | Excellent |
Thickness | 1-1/4" |
Friction Rating | Not Rated |
Water Absorption | 0.0015 |
Description
G-10 Garolite Sheet - 1-1/4" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-PE-305)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.941 in Overall Width, Style: Top Bulb (1812-10)
- ZORO SELECT SS Rectangular Bar, 6in Overall L (616_6_0)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (BULK-PLF-33)
- Usa Industrials Composite Sheets