Shop All Flange & Ring Gaskets
Usa Industrials
Full Face SBR Rubber Flange Gasket for 1-1/4" Pipe - 1/8" T - #300
Mfr # BULK-FG-178
Zoro # G7942110
product price: $1.55
/ea
Sold in multiples of 57 for $88.35
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Outside Dia. 5-1/4"
- Inside Dia. 1-21/32"
- Bolt Holes 4
- Color Red
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-178
- Zoro # G7942110
- UPC # 193005012380
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1-1/4" |
Outside Dia. | 5-1/4" |
Inside Dia. | 1-21/32" |
Bolt Circle Dia. | 3/4" |
Details
Bolt Holes | 4 |
Thickness | 1/8" |
Color | Red |
Material of Construction | SBR Rubber |
Standards | ASME B16.21, ASTM D2000 AA 603, Class 300 |
Type | Full Face Gasket |
Temp. Range (F) | -45° to 200°F |
Description
Full Face SBR Rubber Flange Gasket for 1-1/4" Pipe - 1/8" Thick - Class 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL30 70 x CYL-ST-18ga)
- DELTANA Floor Door Bumper 1-3/8" Oil Rubbed Bronze (FDB138U10B)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 8"W x 90"H x 2"P (PILP08X090FL02-2)
- PEMKO Door Bottom Sweep, 4 ft. (315CN48)
- USA INDUSTRIALS Full Face Silicone Rubber Flange Gasket for 6" Pipe - 1/8" T - #300 (BULK-FG-1592)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/8" T - Class 150 (BULK-FG-1442)
- USA INDUSTRIALS Ring FDA Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-4349)
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" T - #300 (BULK-FG-637)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 24" Pipe - 1/8" T - #150 (BULK-FG-273)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/16" T - #150 (BULK-FG-4104)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-1168)
- Usa Industrials Flange & Ring Gaskets