Shop All Flange & Ring Gaskets
Usa Industrials
Full Face Rfcd Graphite Flange Gasket for 1-1/2" Pipe - 1/8" T - #300
Mfr # BULK-FG-1032
Zoro # G7940570
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Outside Dia. 6-1/8"
- Inside Dia. 1-29/32"
- Bolt Holes 4
- Color Dark Gray
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-1032
- Zoro # G7940570
- UPC # 193005004125
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1-1/2" |
Outside Dia. | 6-1/8" |
Inside Dia. | 1-29/32" |
Bolt Circle Dia. | 7/8" |
Details
Bolt Holes | 4 |
Thickness | 1/8" |
Color | Dark Gray |
Material of Construction | Graphite with Stainless Steel Insert |
Standards | ASME B16.21, Class 300 |
Type | Full Face Gasket |
Temp. Range (F) | -400° to 975° F |
Description
Full Face Reinforced Graphite Flange Gasket for 1-1/2" Pipe - 1/8" Thick - Class 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PRODUCTS Satin Chrome Door Stop 01283 (01283)
- CURRIES Half Glass Steel Door with Glass, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (CD163070CYL-HG-WG)
- EBERHARD MANUFACTURING CO Modified 206 Latch Black Rh (EMC M10430-RH BLK)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 2.8mm ID, PK100 (ZUSAH1.9X2.8)
- USA INDUSTRIALS Full Face Aramid/Neoprene Flange Gasket for 1" Pipe - 1/16" T - #150 (BULK-FG-5106)
- USA INDUSTRIALS Full Face Silicone Rubber Flange Gasket for 6" Pipe - 1/8" T - #300 (BULK-FG-1592)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150 (BULK-FG-4150)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/16" T - #150 (BULK-FG-4104)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-5339)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 14" Pipe - 1/16" T - #150 (BULK-FG-5397)
- DANCO Top Bibb Gasket No.37 (35321B)
- Usa Industrials Flange & Ring Gaskets