Shop All Flange & Ring Gaskets
Usa Industrials
Full Face Firm Neoprene Foam Flange Gasket 2" - 1/16" T - #150
Mfr # BULK-FG-4557
Zoro # G7938349
product price: $3.65
/ea
Sold in multiples of 27 for $98.55
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Outside Dia. 6"
- Inside Dia. 2-3/8"
- Bolt Holes 4
- Color Black
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-4557
- Zoro # G7938349
- UPC # 193005446048
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2" |
Outside Dia. | 6" |
Inside Dia. | 2-3/8" |
Bolt Circle Dia. | 3/4" |
Details
Bolt Holes | 4 |
Thickness | 1/16" |
Color | Black |
Material of Construction | Neoprene Foam |
Standards | ASME B16.21, ASTM D1056 2C5, FMVSS-302, Class 150 |
Type | Full Face Gasket |
Temp. Range (F) | -70° to 200°F |
Description
Full Face Firm Neoprene Foam Flange Gasket for 2" Pipe - 1/16" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Cable Lock, Combination Key Type, Plastic (95455)
- MAG-MATE Flexible Magnet Material 0.120"th x 3/4 (MRN120X0075X100)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container for Full Height Cabinets wSoft Close (5349-2150DM-217)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1382)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 12" Pipe - 1/32" T - #300 (BULK-FG-6180)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 14" Pipe - 1/16" T - #150 (BULK-FG-5397)
- USA INDUSTRIALS Full Face Rfcd Graphite Flange Gasket for 3" Pipe - 1/8" T - #300 (BULK-FG-1035)
- USA INDUSTRIALS Full Face Silicone Rubber Flange Gasket for 6" Pipe - 1/8" T - #300 (BULK-FG-1592)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 4" Pipe - 1/8" T - #300 (BULK-FG-1773)
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" T - #300 (BULK-FG-637)
- ZORO SELECT Flange Gasket, Full Face, 1" Pipe (BULK-FG-6189)
- Usa Industrials Flange & Ring Gaskets