Shop All Flange & Ring Gaskets
Usa Industrials
Full Face F1 Felt Flange Gasket for 2" Pipe - 1/8" Thick - Class 150
Mfr # BULK-FG-4787
Zoro # G7940430
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Outside Dia. 6"
- Inside Dia. 2-3/8"
- Bolt Holes 4
- Color White
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-4787
- Zoro # G7940430
- UPC # 193005446314
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2" |
Outside Dia. | 6" |
Inside Dia. | 2-3/8" |
Bolt Circle Dia. | 3/4" |
Details
Bolt Holes | 4 |
Thickness | 1/8" |
Color | White |
Material of Construction | F1 Felt |
Standards | ASME B16.21, Class 150 |
Type | Full Face Gasket |
Temp. Range (F) | -80° to 200° F |
Description
Full Face F1 Felt Flange Gasket for 2" Pipe - 1/8" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 5mm Wide 235mm ID (ZUSAH5X235)
- NATIONAL HARDWARE SCREW HOOK ZNK PLT3/4X6"" (N130-179)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #300 (BULK-FG-2001)
- USA INDUSTRIALS Full Face Aramid/Buna-N Flange Gasket for 1/2" Pipe - 1/8" T - #300 (BULK-FG-79)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/64" T - #150 (BULK-FG-6006)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 2" Pipe - 1/8" T - Class 300 (BULK-FG-1493)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150 (BULK-FG-4150)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 3/4" - 1/8" T - #150 (BULK-FG-4139)
- USA INDUSTRIALS 316 SS Kammprofile Gasket with Graphite Facing 3" - 1/8" T - #150 (BULK-KPG-8)
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503001)
- Usa Industrials Flange & Ring Gaskets