Shop All Flange & Ring Gaskets
Usa Industrials
Full Face Aramid/SBR Flange Gasket for 24" Pipe - 1/16" T - #150
Mfr # BULK-FG-5310
Zoro # G7933920
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 24"
- Outside Dia. 32"
- Inside Dia. 24"
- Bolt Holes 20
- Color White
Product Information
- Brand Usa Industrials
- MFR # BULK-FG-5310
- Zoro # G7933920
- UPC # 193005447465
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 24" |
Outside Dia. | 32" |
Inside Dia. | 24" |
Bolt Circle Dia. | 1-3/8" |
Details
Bolt Holes | 20 |
Thickness | 1/16" |
Color | White |
Material of Construction | Aramid with SBR Binder |
Standards | ASME B16.21, Class 150 |
Type | Full Face Gasket |
Temp. Range (F) | -100° to 400°F |
Description
Full Face Aramid with SBR Binder Flange Gasket for 24" Pipe - 1/16" Thick - Class 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO UL 12" Flush Bolt for Metal Doors Bright Brass (3917-12.605)
- RANDALL 3' Brown Aluminum Brush Door Sweep For Gap Up To 2" (3 FT BS-330-BR)
- EKENA MILLWORK Vertical Gable Vent, Functional, Western Red Cedar Gable Vent w/1" x 4" Flat Trim Frame, 34"W x 26"H (GVWVE34X2601RFPWR)
- PEMKO Saddle Threshold, 96" L, Fits 96 in. W (171 A X 96)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/8" T - #150 (BULK-FG-4150)
- USA INDUSTRIALS Ring EPDM Rubber Flange Gasket for 8" Pipe - 1/16" Thick - Class 300 (BULK-FG-559)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 6" - 1/16" T - #150 (BULK-FG-4104)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 5" Pipe - 1/16" T - #150 (BULK-FG-5299)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 2" - 1/8" T - #150 (BULK-FG-4143)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 4" Pipe - 1/8" T - #300 (BULK-FG-1773)
- GARLOCK Flange Gasket, Ring, 2 In, Aramind Fiber (3000RG-0150-125-0200)
- Usa Industrials Flange & Ring Gaskets