Shop All Rubber Sheets & Strips
Usa Industrials
Fire Retardant Neoprene Foam Sheet - 2" Thick x 36" Wide x 36" Long
Mfr # ZUSANSR-FR-272
Zoro # G7805839
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 2"
- Rubber Material Neoprene
- Rubber Color Black
- Max Temp (F) 200
- Min. Temp. (F) -70
Product Information
- Brand Usa Industrials
- MFR # ZUSANSR-FR-272
- Zoro # G7805839
- UPC # 193005875442
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 36" |
Details
Rubber Thickness | 2" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 200 |
Min. Temp. (F) | -70 |
Backing Type | Plain |
Tensile Strength (PSI) | 60 psi |
Standards | ASTM D1056 2C1, UL 94 HF-1 |
Grade | Fire Retardant |
Texture | Smooth |
Cell Type | Closed Cell |
Density | 10 lbs / cu. ft. |
Firmness @ 25% Deflection | 3 psi |
Shape | Sheet |
Firmness | Extra Soft (0 - 4 psi) |
Description
Fire Retardant Neoprene Foam Sheet No Adhesive - 2" Thick x 36" Wide x 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1215, 3/8 In Dia x 6 Ft L (2HJZ2)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Yellow (879000)
- ZORO SELECT Neoprene Roll, 60A, 10'x36"x1/16", Black (BULK-RS-N60TXT-104)
- ZORO SELECT Silicone Round Cord, 2mm D, 100' L, 70A, Red (ZUSA-RC-330)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/16"T x 2"W x 10 Ft L (BULK-RS-E60HT-64)
- USA INDUSTRIALS Natural Rubber Sheet No Adhesive, 40A, 1/4"T x 36"W x 12"L (BULK-RS-NAT40-12)
- USA INDUSTRIALS Buna-N Rubber Sheet - 40A - 1/16" Thick x 18" Wide x 36" Long (BULK-RS-H40-642)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet w Adhesive - 1/4" T x 12" W x 36" L (ZUSANSR-FR-238)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/8"T x 1"W x 10 Ft L (BULK-RS-S50FDA-170)
- USA INDUSTRIALS EPDM Rubber Strip - 60A - 1/16" Thick x 3" Wide x 10ft. Long (BULK-RS-E60-420)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 12" Length - Black (20-109)
- Usa Industrials Rubber Sheets & Strips