Shop All Rubber Sheets & Strips
Usa Industrials
FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 6" Wide x 12" Long
Mfr # BULK-RS-S40-451
Zoro # G7806091
product price: $32.79
/ea
Sold in multiples of 5 for $163.95
$163.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/8"
- Rubber Material Silicone
- Rubber Color Red
- Max Temp (F) 500
- Min. Temp. (F) -80
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-S40-451
- Zoro # G7806091
- UPC # 193005949952
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 12" |
Details
Rubber Thickness | 3/8" |
Rubber Material | Silicone |
Rubber Color | Red |
Max Temp (F) | 500 |
Min. Temp. (F) | -80 |
Durometer | 40A |
Backing Type | Plain |
Tensile Strength (PSI) | 700 psi |
Elongation | 4 |
Standards | ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B |
Grade | Food |
Compression Set | 0.2 |
Density | 1.25 g/cm3 |
Texture | Smooth |
Shape | Sheet |
Thickness Tolerance | (-0.035" - +0.035") |
Tear Strength | 17 N/mm |
Description
FDA Silicone Rubber Sheet No Adhesive - 40A - 3/8" Thick x 6" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pack Foam Sheets, 8"L, 8" W, 2.381mm, PK1800 (56KZ46)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-NHS50-887)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Aluminum Diamond Sheet Metal (57306)
- ZORO SELECT Rubber Cord, Viton, 1/2 In Dia, 10 Ft (ZUSA-RC-739)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S40-613)
- USA INDUSTRIALS Neoprene Rubber Strip w Adhesive - 70A - 1/16" T x 3/4" W x 10ft. L (BULK-RS-N70-129)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 3/16" T x 12" W x 12" L (BULK-RS-S60CLRFDA-11)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber w Adh - 60A - 1/32" T x 12" W x 12" L (BULK-RS-S60CLRFDA-29)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L (BULK-RS-E60HT-88)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/8" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-199)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A (BULK-RS-SBR75-136)
- Usa Industrials Rubber Sheets & Strips